Zoro Homepage

Film Tape, Red, 1 1/2" x 72yd., PK8

  • Mfr # 850

  • Zoro # G1963287


product price: $2,246.99
/pk 24, $93.62/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Width
1-1/2"
Tape Length
72 Yd.
Tape Shape
Circular
Tape Thickness
1.9 milli-inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850
Zoro #
G1963287
UPC #
-
Country of Origin
Mexico

Dimensions

Tape Width
1-1/2"
Tape Length
72 Yd.
Tape Thickness
1.9 milli-inches
Width
1.5"
Thickness
1.9 milli-inches

Details

Item
Film Tape
Tape Backing Material
Polyester
Tape Shape
Circular
Min. Tape Performance Temp.
60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb/in
Tape Adhesive Strength
33 N
Tape Color
Red
Material
Polyester Film
Tape Application
Web Processing, Label Protection and Marking
Color
Red
Standards
ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833
Number of Adhesive Sides
1
Tape Adhesive
acrylic

Description

Film Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.