Zoro Homepage

Film Tape, Tan, 36 yd L, 6 in W

  • Mfr # 6-36-5498

  • Zoro # G5760806


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Width
6"
Tape Length
36 yd
Series
5498
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-36-5498
Zoro #
G5760806
UPC #
888519020845
Country of Origin
United States

Dimensions

Tape Width
6"
Tape Length
36 yd
Tape Thickness
4 mil
Width
6"
Thickness
4 mil
Film Thickness
0.05 mm
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Imperial Tape Width
6 in
Metric Tape Width
152.4 mm
Roll Width
6 in

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Series
5498
Tape Adhesive
Rubber
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
19 lb/in
Tape Adhesive Strength
48 oz./in.
Tape Color
Tan
Material
Extruded PTFE
Tape Elongation
105%
Tape Application
Masking and Bundling of Composite Parts Prior To Bonding Operations Where There Is Concern of Silicone Contamination
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Tan
Features
Bundling, Lining, Masking
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
300 Degrees F
Tape Adhesive Material
Silicone
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Environment
Indoor/Outdoor
Tape Type
Surface Protection Tape
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Film
Product Form
Continuous Roll
Temperature Range
40 Degrees to 300 Degrees F
Tape Resistance Properties
Abrasion-Resistant
Tape Brand
3M(TM)
Adhesion to Steel
48 oz/in
Specifications Met
ASTM
Tape Sub-Type
Silicone-Free PTFE Slick Surface Film Tape
Minimum Tape Performance Temperature
40 Degrees F
Brand and Series
3M 5498
Performance Temp. Range
40 Degrees to 350 Degrees F
Thermal Transfer Printable
Silicone-Free

Description

Film Tape, Tape Color Tan, Tape Brand 3M(TM), Brand and Series 3M 5498, Imperial Tape Length 36 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 36 yd, Tape Thickness 4 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 300 Degrees F, Series 5498, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.