Zoro Homepage

Film Tape, Tan, 5 yd L, 12 in W

  • Mfr # 5498

  • Zoro # G4241596


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Length
5 yd
Series
5498
Tape Adhesive
Rubber
Tape Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5498
Zoro #
G4241596
UPC #
888519000335
Country of Origin
United States

Dimensions

Tape Width
12"
Tape Length
5 yd
Tape Thickness
4 mil
Width
12"
Thickness
4 mil
Film Thickness
0.05 mm
Metric Tape Length
4.5 m
Imperial Tape Width
12 in
Metric Tape Width
304.8 mm
Imperial Tape Length
5 yd
Roll Width
12 in

Description

Film Tape, Tape Color Tan, Tape Brand 3M(TM), Brand and Series 3M 5498, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Tape Thickness 4 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 300 Degrees F, Series 5498, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.