Zoro Homepage

Film Tape, Transparent, 2" x 18yd., PK6

  • Mfr # 5423

  • Zoro # G1963293


product price: $1,336.99
/pk 6, $222.83/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyethylene
Tape Width
2"
Tape Length
18 yd
Tape Shape
Circular
Tape Thickness
12 milli-inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5423
Zoro #
G1963293
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
18 yd
Tape Thickness
12 milli-inches
Thickness
12 milli-inches
Width
2"

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Tape Shape
Circular
Max. Tape Performance Temp.
107 Degrees C
Tape Tensile Strength
55 lb/in
Tape Adhesive Strength
28 N
Tape Color
Transparent
Material
Polyethylene
Tape Application
To Help Control Squeaks and Rattles due to Vibration or Wear of Metal and Plastic Materials
Color
Transparent
Number of Adhesive Sides
1
Tape Adhesive
Rubber

Description

Film Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.