Film Tape, Transparent, 36 yd L, 1 in W

  • Mfr # 1-36-5423

  • Zoro # G5734644


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Length
36 yd
Series
5423
Tape Adhesive
Rubber
Tape Thickness
11.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-36-5423
Zoro #
G5734644
UPC #
888519011607
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
36 yd
Tape Thickness
11.7 mil
Width
1"
Thickness
11.7 mil
Film Thickness
0.25 mm
Metric Tape Width
25.4 mm
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Series
5423
Tape Adhesive
Rubber
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
55 lb/in
Tape Adhesive Strength
26 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Elongation
300%
Tape Application
Conveyor Flat Guide Rails; Discharge Chutes; Doctor Blades; Former Noses; Protecting Aluminum Sheets on Stretch Forming Presses; Spray Booth Liners; Tank and Bin Liners; Drawer and Cabinet Slides; Feed and Grain Chutes
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Transparent
Features
Conveyor Belts, Cabinet Making, Protection, Lining
Number of Adhesive Sides
1
Tape Resistance Properties
Abrasion-Resistant
Specifications Met
ASTM
Temperature Range
-30 Degrees to 225 Degrees F
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
225 Degrees F
Tape Sub-Type
UHMW PE Slick Surface Film Tape
Common Industry
Aerospace, Agriculture, Automotive, Aviation, Healthcare, General Maintenance and Repair
Tape Type
Surface Protection Tape
Tape Backing Construction
Film
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-30 Degrees F
Environment
Indoor
Brand and Series
3M 5423
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Adhesion to Steel
26 oz/in
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Performance Temp. Range
-30 Degrees to 225 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5423, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 11.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5423, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.