Zoro Homepage

Film Tape, Transparent, 5 yd L, 12 in W

  • Mfr # 5421

  • Zoro # G4252787


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Width
12"
Tape Length
5 yd
Series
5421
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5421
Zoro #
G4252787
UPC #
888519019566
Country of Origin
United States

Dimensions

Tape Width
12"
Tape Length
5 yd
Tape Thickness
6.7 mil
Width
12"
Thickness
6.7 mil
Film Thickness
0.13 mm
Metric Tape Length
4.5 m
Imperial Tape Width
12 in
Metric Tape Width
304.8 mm
Imperial Tape Length
5 yd
Roll Width
12 in

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Series
5421
Tape Adhesive
Rubber
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
26 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Application
Conveyor Flat Guide Rails; Discharge Chutes; Doctor Blades; Former Noses; Protecting Aluminum Sheets on Stretch Forming Presses; Spray Booth Liners; Tank and Bin Liners; Drawer and Cabinet Slides; Feed and Grain Chutes
Tape Elongation
275%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Transparent
Features
Conveyor Belts, Cabinet Making, Protection, Lining
Number of Adhesive Sides
1
Adhesion to Steel
26 oz/in
Tape Brand
3M(TM)
Brand and Series
3M 5421
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM
Tape Resistance Properties
Abrasion-Resistant
Temperature Range
-30 Degrees to 225 Degrees F
Product Form
Continuous Roll
Tape Sub-Type
UHMW PE Slick Surface Film Tape
Minimum Tape Performance Temperature
-30 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Adhesive Material
Rubber
Common Industry
Aerospace, Agriculture, Automotive, Aviation, Healthcare, General Maintenance and Repair
Tape Type
Surface Protection Tape
Tape Backing Construction
Film
Environment
Indoor
Maximum Tape Performance Temperature
225 Degrees F
Performance Temp. Range
-30 Degrees to 225 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5421, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Tape Thickness 6.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5421, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.