Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Transparent, 5 yd L, 1/2 in W

  • Mfr # 665

  • Zoro # G8630745


product price: $8.19
/ea

Key Features

Tape Backing Material
UPVC
Tape Length
5 yd.
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665
Zoro #
G8630745
UPC #
888519066744
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
5 yd.
Tape Thickness
0.0035"
Tape Core Diameter
3"
Thickness
3.5 mil
Width
1/2"
Length
5 yd.
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Width
12.7 mm
Imperial Tape Width
1/2 in
Roll Width
1/2 in

Details

Item
Repositionable Tape
Tape Backing Material
UPVC
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
60 Degrees F
Max. Tape Performance Temp.
125 Degrees F
Tape Tensile Strength
19 lb./in.
Tape Adhesive Strength
25 oz./in.
Standards
ASTM D3330
Tape Application
Removable Stickers and Labels, Point of Purchase Displays, Removable/Changeable Advertisements
Tape Elongation
Not Rated
Shape
Continuous Roll
Material
UPVC
Series
665
Performance Temp.
60 Degrees to 125 Degrees F
Adhesion Strength
25 oz./in. (Front) 23 oz./in. (Back)
Adhesive
Medium Tack
Tensile Strength
19 lb./in.
Color
Transparent
Number of Adhesive Sides
2
Tape Adhesive Format
Double-Sided
Tape Backing Construction
Film
Tape Type
Bonding Tape
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Minimum Tape Performance Temperature
60 Degrees F
Brand and Series
3M 665
Temperature Range
60 Degrees to 125 Degrees F
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Tape Sub-Type
Double-Sided Repositionable Film Tape
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Tape Brand
3M(TM)
Liner Included
No Liner
Tape Adhesive Material
Acrylic
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Maximum Tape Performance Temperature
125 Degrees F
Adhesion to Steel
23 oz/in

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 665, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Tape Thickness 3.5 mil, Tape Backing Material Unplasticized Polyvinyl Chloride Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 125 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Temperature Range 60 Degrees to 125 Degrees F, Series 665, Tape Type Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.