Zoro Homepage

Film Tape, Transparent, 5 yd L, 3/4 in W

  • Mfr # 665

  • Zoro # G2452147


product price: $8.79
/ea

Key Features

Tape Backing Material
UPVC
Tape Adhesive
Acrylic
Tape Thickness
0.0035"
Tape Width
3/4"
Tape Length
5 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665
Zoro #
G2452147
UPC #
888519081068
Country of Origin
United States

Dimensions

Tape Thickness
0.0035"
Tape Width
3/4"
Tape Length
5 yd.
Tape Core Diameter
3"
Length
5 yd.
Thickness
3.5 mil
Width
3/4"
Metric Tape Length
4.57 m
Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Width
19.05 mm
Roll Width
3/4 in

Details

Item
Repositionable Tape
Tape Backing Material
UPVC
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
25 oz./in.
Max. Tape Performance Temp.
125 Degrees F
Tape Tensile Strength
19 lb./in.
Tape Application
Removable Stickers and Labels, Point of Purchase Displays, Removable/Changeable Advertisements
Standards
ASTM D3330
Tape Elongation
Not Rated
Min. Tape Performance Temp.
60 Degrees F
Color
Transparent
Tensile Strength
19 lb./in.
Performance Temp.
60 Degrees to 125 Degrees F
Shape
Continuous Roll
Adhesion Strength
25 oz./in. (Front) 23 oz./in. (Back)
Series
665
Material
UPVC
Adhesive
Medium Tack
Number of Adhesive Sides
2
Tape Type
Bonding Tape
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Brand and Series
3M 665
Temperature Range
60 Degrees to 125 Degrees F
Environment
Indoor/Outdoor
Tape Adhesive Format
Double-Sided
Minimum Tape Performance Temperature
60 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Tape Brand
3M(TM)
Tape Backing Construction
Film
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Maximum Tape Performance Temperature
125 Degrees F
Tape Sub-Type
Double-Sided Repositionable Film Tape
Product Form
Continuous Roll
Adhesion to Steel
23 oz/in
Liner Included
No Liner

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 665, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Tape Thickness 3.5 mil, Tape Backing Material Unplasticized Polyvinyl Chloride Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 125 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Temperature Range 60 Degrees to 125 Degrees F, Series 665, Tape Type Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.