Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Vinyl, Red, 1/2 In x 36 Yd, PK72

  • Mfr # 471

  • Zoro # G5517574


product price: $879.99
/pk 72, $12.22/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Vinyl
Tape Width
1/2 in
Tape Length
36 yd
Tape Shape
Continuous Roll
Series
471
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G5517574
UPC #
00021200031052
Country of Origin
United States

Dimensions

Tape Width
1/2 in
Tape Length
36 yd
Tape Thickness
5.2 mil
Width
1/2 in
Imperial Tape Width
1/2 in
Imperial Tape Length
108 ft

Details

Item
Floor Marking Tape
Tape Backing Material
Vinyl
Tape Shape
Continuous Roll
Series
471
Tape Adhesive
Rubber
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
170 Degrees F
Tape Tensile Strength
14 lb/in
Tape Adhesive Strength
23 oz/in
Tape Color
Red
Material
Vinyl
Standards
ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
Number of Adhesive Sides
1
Liner Included
Yes
Legend
No Legend
Adhesion to Steel
23 oz/in
Tape Pattern
Solid
Maximum Tape Performance Temperature
170 Degrees F
Tape Brand
3M(TM)
Tape Properties
Low Leachable Halogens and Sulfur
Tape Adhesive Material
Rubber
Specifications Met
ASTM, MIL
Product Form
Continuous Roll
Tape Conformability
Conformable to Irregular Surfaces
Tape Type
General Purpose
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
40 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant
Adhesive Properties
Clean Removal
Fluorescent
No
Performance Temp. Range
40 Degrees to 170 Degrees F
Glow-in-the-Dark
No

Description

Floor Marking Tape, Continuous Roll, Solid, Red, 1/2 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.