Zoro Homepage

FilmTape, Blue, 60ydL, 1-7/8inW, PK24

  • Mfr # 8898

  • Zoro # G515754754


product price: $353.99
/pk 24, $14.75/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene Film
Series
8898
Tape Elongation
32 %
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759, ISO 9001
Tape Thickness
4.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8898
Zoro #
G515754754
UPC #
00021200423024
Country of Origin
Canada

Dimensions

Tape Thickness
4.6 mil
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Imperial Tape Length
60 yd
Tape Core Diameter
3 in
Metric Tape Length
55 m
Thickness
4.6 mil
Roll Width
1 7/8 in
Tape Length
60yd
Tape Width
1-7/8in

Description

Tape,Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.