Zoro Homepage

FilmTape, Brown, 36ydL, 1-1/2inW, PK24

  • Mfr # 8998

  • Zoro # G0321800


product price: $904.99
/pk 24, $37.71/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide Film
Tape Length
36 yd
Series
8998
Tape Adhesive
Silicone
Tape Thickness
3.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8998
Zoro #
G0321800
UPC #
00051128988671
Country of Origin
China

Dimensions

Tape Width
1 1/2 in
Tape Length
36 yd
Tape Thickness
3.2 mil
Width
1-1/2"
Film Thickness
0.05 mm
Thickness
3.2 mil
Metric Tape Width
38.1 mm
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Imperial Tape Width
1 1/2 in
Roll Width
1 1/2 in

Description

Film Tape, Tape Color Brown, Tape Brand 3M(TM), Brand and Series 3M 8998, Imperial Tape Length 36 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 36 yd, Tape Thickness 3.2 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 500 Degrees F, Series 8998, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyimide Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.