Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FilmTape, Brown, 36ydL, 3/4inW, PK48

  • Mfr # 8997

  • Zoro # G0321855


product price: $748.99
/pk 48, $15.60/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide Film
Tape Length
36 yd
Series
8997
Tape Adhesive
Silicone
Tape Thickness
2.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8997
Zoro #
G0321855
UPC #
00051128988565
Country of Origin
China

Dimensions

Tape Width
3/4 in
Tape Length
36 yd
Tape Thickness
2.2 mil
Film Thickness
0.03 mm
Width
3/4"
Thickness
2.2 mil
Imperial Tape Length
36 yd
Metric Tape Width
19.1 mm
Imperial Tape Width
3/4 in
Metric Tape Length
32.9 m
Roll Width
3/4 in

Details

Item
Film Tape
Tape Backing Material
Polyimide Film
Series
8997
Tape Adhesive
Silicone
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
26 lb/in
Tape Adhesive Strength
22 oz/in
Tape Color
Brown
Material
Polyimide
Tape Elongation
0 %
Color
Brown
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Features
Masking
Number of Adhesive Sides
1
Adhesion to Steel
22 oz/in
Product Form
Continuous Roll
Environment
Indoor
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, Automotive, Construction, Warehouse
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Tape Sub-Type
High-Temperature Polyimide Film Masking Tape
Tape Type
Masking Tape
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Temperature Range
Up to 500 Degrees F
Tape Backing Construction
Film
Specifications Met
ASTM
Maximum Tape Performance Temperature
500 Degrees F
Brand and Series
3M 8997
Tape Adhesive Material
Silicone
Minimum Tape Performance Temperature
Not Rated
Maximum Adhesion Time
24 mo
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Brown, Tape Brand 3M(TM), Brand and Series 3M 8997, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Tape Thickness 2.2 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 500 Degrees F, Series 8997, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyimide Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.