Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FilmTape, Transparent, 36ydL, 3/4inW

  • Mfr # 3/4-36-5421

  • Zoro # G4236522


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Length
36 yd
Series
5421
Tape Adhesive
Rubber
Tape Thickness
6.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4-36-5421
Zoro #
G4236522
UPC #
888519019450
Country of Origin
United States

Dimensions

Tape Width
3/4"
Tape Length
36 yd
Tape Thickness
6.7 mil
Thickness
6.7 mil
Width
3/4"
Film Thickness
0.13 mm
Metric Tape Length
32.9 m
Imperial Tape Width
3/4 in
Imperial Tape Length
36 yd
Metric Tape Width
19.1 mm
Roll Width
3/4 in

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Series
5421
Tape Adhesive
Rubber
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
26 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Elongation
275%
Tape Application
Conveyor Flat Guide Rails; Discharge Chutes; Doctor Blades; Former Noses; Protecting Aluminum Sheets on Stretch Forming Presses; Spray Booth Liners; Tank and Bin Liners; Drawer and Cabinet Slides; Feed and Grain Chutes
Color
Transparent
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Features
Conveyor Belts, Cabinet Making, Protection, Lining
Number of Adhesive Sides
1
Environment
Indoor
Tape Adhesive Format
Single-Sided
Brand and Series
3M 5421
Common Industry
Aerospace, Agriculture, Automotive, Aviation, Healthcare, General Maintenance and Repair
Adhesion to Steel
26 oz/in
Temperature Range
-30 Degrees to 225 Degrees F
Maximum Tape Performance Temperature
225 Degrees F
Specifications Met
ASTM
Tape Type
Surface Protection Tape
Tape Brand
3M(TM)
Tape Resistance Properties
Abrasion-Resistant
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Product Form
Continuous Roll
Tape Sub-Type
UHMW PE Slick Surface Film Tape
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
-30 Degrees F
Tape Backing Construction
Film
Performance Temp. Range
-30 Degrees to 225 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5421, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Tape Thickness 6.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5421, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.