Zoro Homepage

FilmTape, Transparent, 36ydL, 3/4inW

  • Mfr # 3/4-36-5425

  • Zoro # G4236075


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Length
36 yd
Series
5425
Tape Adhesive
Acrylic
Tape Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4-36-5425
Zoro #
G4236075
UPC #
888519019702
Country of Origin
United States

Dimensions

Tape Width
3/4"
Tape Length
36 yd
Tape Thickness
5 mil
Width
3/4"
Thickness
5 mil
Film Thickness
0.08 mm
Metric Tape Width
19.1 mm
Imperial Tape Length
36 yd
Imperial Tape Width
3/4 in
Metric Tape Length
32.9 m
Roll Width
3/4 in

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Series
5425
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
45 lb/in
Tape Adhesive Strength
30 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Application
Abrasion Protection For Rubber Fuel Cells; Spiral Wrap Wire Harness to Resist Hydraulic Fluids; Excellent For Wear Surfaces Where Transparency is Needed
Tape Elongation
100%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Transparent
Features
Protection
Number of Adhesive Sides
1
Product Form
Continuous Roll
Common Industry
Aerospace, Automotive, Aviation, General Maintenance and Repair
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
-30 Degrees F
Tape Sub-Type
UHMW PE Slick Surface Film Tape
Tape Type
Surface Protection Tape
Tape Resistance Properties
Abrasion-Resistant, Oil-Resistant, Solvent-Resistant
Environment
Indoor/Outdoor
Brand and Series
3M 5425
Temperature Range
-30 Degrees to 225 Degrees F
Adhesion to Steel
30 oz/in
Tape Backing Construction
Film
Specifications Met
ASTM
Maximum Tape Performance Temperature
225 Degrees F
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Adhesive Material
Acrylic
Performance Temp. Range
-30 Degrees to 225 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5425, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5425, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.