Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FilmTape, Transparent, 5ydL, 1-1/2inW

  • Mfr # 665

  • Zoro # G9532336


product price: $11.19
/ea

Key Features

Tape Backing Material
Vinyl Film
Tape Adhesive
Acrylic
Tape Thickness
3.5 mil
Tape Width
1 1/2 in
Tape Length
5 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665
Zoro #
G9532336
UPC #
888519064894
Country of Origin
United States

Dimensions

Tape Thickness
3.5 mil
Tape Width
1 1/2 in
Tape Length
5 yd
Tape Core Diameter
3 in
Length
5 yd.
Width
1-1/2"
Thickness
3.5 mil
Imperial Tape Width
1 1/2 in
Imperial Tape Length
5 yd
Metric Width
38.1 mm
Metric Tape Length
4.57 m
Roll Width
1 1/2 in

Details

Item
Film Tape
Tape Backing Material
Vinyl Film
Tape Adhesive
Acrylic
Tape Color
Transparent
Tape Adhesive Strength
25 oz/in
Min. Tape Performance Temp.
60 Degrees F
Adhesive
Medium Tack
Shape
Continuous Roll
Standards
ASTM D3330
Tape Tensile Strength
19 lb/in
Tensile Strength
19 lb./in.
Performance Temp.
-60 Degrees to 125 Degrees F
Max. Tape Performance Temp.
125 Degrees F
Adhesion Strength
25 oz./in. (Front) 23 oz./in. (Back)
Features
Removable Repositionable Tape; Excellent for Temporary Mounting of Lightweight Materials
Color
Transparent
Series
665
Material
Acrylic Adhesive
Tape Elongation
Not Rated
Number of Adhesive Sides
2
Minimum Tape Performance Temperature
60 Degrees F
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Brand and Series
3M 665
Temperature Range
60 Degrees to 125 Degrees F
Adhesion to Steel
23 oz/in
Tape Brand
3M(TM)
Environment
Indoor/Outdoor
Tape Type
Bonding Tape
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Tape Adhesive Format
Double-Sided
Maximum Tape Performance Temperature
125 Degrees F
Tape Backing Construction
Film
Liner Included
No Liner
Tape Sub-Type
Double-Sided Repositionable Film Tape
Tape Adhesive Material
Acrylic
Common Industry
Assembly and Manufacturing, General Maintenance and Repair

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 665, Imperial Tape Length 5 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 5 yd, Tape Thickness 3.5 mil, Tape Backing Material Unplasticized Polyvinyl Chloride Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 125 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Temperature Range 60 Degrees to 125 Degrees F, Series 665, Tape Type Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.