Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 10 PK, NIOSH Approved

  • Mfr # 50051138464641

  • Zoro # G907643765


product price: $29.89
/pk 10, $2.99/ea

Key Features

For Use With
3M Cartridges 6000 Series, 3M Filter Adapter 603, 3M Filter Retainer 501, Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield
Respirator Connection Type
Bayonet
Typical Application
Assembly and Mechanical, Chemical Manufacturing, Cleaning, Composite Finishing, Final Finish, Manufacturing, Paint Preparation, Painting, Pesticide Application, Petrochemical, Powder Charging, Powder Coating, Pulp and Paper, Remediation, Sanding, Soil Preparation, Spray Coating, Welding, Wood Processing, Working in Dusty and Poisonous Atmosphere; Construction, Design and Construction, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Metal Production and Fabrication, Mining, Oil and Gas, Pharmaceutical, Transportation
Standards
NIOSH Approved
Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50051138464641
Zoro #
G907643765
UPC #
-
Country of Origin
Netherlands

Dimensions

Length
4.2 in
Height
3.4 in

Details

Item
Filter
For Use With
3M Cartridges 6000 Series, 3M Filter Adapter 603, 3M Filter Retainer 501, Reusable Respirators; 3M Full Facepieces 6000, 3M Full Facepieces 7800 Series, 3M Full Facepieces FF-400, 3M Half Facepiece Reusable Respirators 6000 Series, 3M Half Facepiece Reusable Respirators 6500 Series, 3M Half Facepiece Reusable Respirators 7500 Series, 3M Scott AV-3000 HT Facepieces, 3M Scott AV-3000 SureSeal Facepieces; Compatible with 3M PAPR Systems, 3M Supplied Air System and Welding Shield
Respirator Connection Type
Bayonet
Typical Application
Assembly and Mechanical, Chemical Manufacturing, Cleaning, Composite Finishing, Final Finish, Manufacturing, Paint Preparation, Painting, Pesticide Application, Petrochemical, Powder Charging, Powder Coating, Pulp and Paper, Remediation, Sanding, Soil Preparation, Spray Coating, Welding, Wood Processing, Working in Dusty and Poisonous Atmosphere; Construction, Design and Construction, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Metal Production and Fabrication, Mining, Oil and Gas, Pharmaceutical, Transportation
Standards
NIOSH Approved
Filter Class
N95
Used For
Particulate; Asbestos, Mold, Silica Hazards
Suspension
6 Point

Description

3M Particulate Filter 3M5N11, N95 is NIOSH approved for environments containing certain nonoil based particles It is designed for use with 3M Respirators 5000 Series or 3M Cartridges 6000 Series, and 3M Filter Retainer 501 When properly fitted, use with appropriate cartridges for various applications including spray painting, petrochemical and chemical manufacturing, and pesticide spraying for concentrations up to 10 times the Permissible Exposure Limit PEL with half facepieces or 50 times PEL with full facepiece Full facepieces must be quantitatively fit tested to claim assigned protection factor above 10 in negative pressure mode Do not use in environments that are immediately dangerous to life or health IDLH 10 per dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.