Zoro Homepage

Filter Bag Adapter, 1 in. dia.

  • Mfr # 20453

  • Zoro # G9722377


product price: $15.15
/ea

Key Features

Type
Adapter
Material
Rubber
Works With
Clean Sanding Filter Bag, Random Orbital Sanders with Self-Generated Vacuum
Application
Used to Attach 3M(TM) Clean Sanding Filter Bag to Self Generating Vacuum Orbital and Random Orbital Sanders
Features
1 in External Hose Thread Which Attaches to 3M(TM) Sander and 1 in ID Tubing with Attaches to 3M(TM) Clean Sanding Filter Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20453
Zoro #
G9722377
UPC #
00051141204536
Country of Origin
United States

Dimensions

Width
1 in
Dia.
1 in
Overall Length
1 in
Vacuum Hose Diameter
1 in
Overall Width
6 in

Details

Item
Filter Bag Adapter
Type
Adapter
Material
Rubber
Works With
Clean Sanding Filter Bag, Random Orbital Sanders with Self-Generated Vacuum
Application
Used to Attach 3M(TM) Clean Sanding Filter Bag to Self Generating Vacuum Orbital and Random Orbital Sanders
Features
1 in External Hose Thread Which Attaches to 3M(TM) Sander and 1 in ID Tubing with Attaches to 3M(TM) Clean Sanding Filter Bag
Product Type
Filter Bag Adapter
Pack Size
10
Compatible Manufacturer Model Number
20453

Description

Filter Bag Adapter, Product Type Filter Bag Adapter, Vacuum Hose Diameter 1 in, Vacuum Hose Length Not Applicable, Compatible Manufacturer Model Number 20453, Filtration Level Not Applicable, Conversion Type Not Applicable, Overall Length 1 in, Overall Width 6 in, Bag Closure Not Applicable, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.