Filter, Breathe Easy, Magenta
Mfr # 450-00-01R12
Zoro # G3998206
product price: $324.99
/pk 12, $27.08/ea
Free Shipping & Returns
Key Features
For Use With
3M(TM) Breathe Easy(TM) Powered Air Purifying Respirator (PAPR) Systems
Color Code
Magenta
Respirator Cartridge Type
PAPR
NIOSH Rating
HEPA
Typical Application
Mining, Oil and Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-00-01R12
Zoro #
G3998206
UPC #
50051138720006
Country of Origin
Canada
Details
Item
Filter
For Use With
3M(TM) Breathe Easy(TM) Powered Air Purifying Respirator (PAPR) Systems
Color Code
Magenta
Respirator Cartridge Type
PAPR
NIOSH Rating
HEPA
Typical Application
Mining, Oil and Gas
Standards
NIOSH
Series
Breathe Easy
Product Type
Filter
Description
Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series 3M Breathe Easy, Respirator Cartridge Type PAPR, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.