Shop 3M
See all product information
Create Account
WaterFilterCartridge, 10micron, 0.21lpm
- Mfr # D-CCSC
- Zoro # G408538911
product price:Â
$
22.79
/ea
Sold in multiples of 50 for $1,139.50
Key Features
Application
Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
Flow Rate
0.21 lpm
Reduces
Particulates
Filter Media
Stainless Steel, Cotton
Overall Height
9 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-CCSC
- Zoro #
- G408538911
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 9 7/8 in
- Inside Diameter
- 1 1/16 in
- Outside Diameter
- 2 3/8 in
- Overall Length
- 9 7/8 in
- Wire Rope Length
- 9 7/8 in
- Length
- 9 7/8 in
Details
- Application
- Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
- Flow Rate
- 0.21 lpm
- Reduces
- Particulates
- Filter Media
- Stainless Steel, Cotton
- Filter Design
- String Wound
- Series
- Micro-Klean D Series
- Item
- Water Filter Cartridge
- Standards
- FDA CFR 21
- Micron Rating
- 10 micron
- Maximum Temperature
- 250 Degrees F
- Cartridge Media
- Stainless Steel, Cotton
- Maximum Pressure
- 80 psid
- Accessory Type
- Water Filter Cartridge
- Filter Type
- Utilizing Blanketed
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Compatible Product Type
- Food and Beverages, Electronics, Polar Liquid, Alcohol, Waste Water, Water
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 10 micron, Flow Rate 0.21 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Stainless Steel, Cotton, Application Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water, Cartridge Media Stainless Steel, Cotton, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.