Shop 3M

Quick Connect Filter, 0.5 gpm, 5 Micron, 12 in H

  • Mfr # STM150/TSR150
  • Zoro # G0335741

product price: 
$
60.75
/ea

Key Features

Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
0.5 gpm
For Use With
Reverse Osmosis System Sediment Reduction Cartridge
Height
12 in
Max. Pressure
125 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STM150/TSR150
Zoro #
G0335741
UPC #
-
Country of Origin
United States
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
0.5 gpm
For Use With
Reverse Osmosis System Sediment Reduction Cartridge
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Fits Brand
3M
Filter Reduces
Sediment
Filter Flow Rate
0.5 gpm
Item
Quick-Connect Water Filter
Micron Rating
5 micron
Filter Media
Polypropylene
Reduces
Arsenic, Barium, Cadmium, Chlorine Taste, Chromium, Copper, Fluoride, Objectionable Odors, Particulates, Radium, Selenium, Total Dissolved Solids
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Compatible Mfr. Model Number
3M STM/TSR150
Shell Material
Carbon
Features
Replacement Filter Cartridges must be Used with Potable Water, Sanitary Quick Change (SQC) Encapsulated Media Cartridges Reduce Contact with Contaminants During Change-Outs, SQC Allows for Fast and Easy Cartridge Change-Out with No Need for a Filter Wrench
Service Life - Months
6 mo
Minimum Temperature
40 Degrees F
Standards
NSF, WQA
Accessory Type
Quick-Connect Water Filter
Minimum Pressure
25 psi
Series
5599701
Compatible Product Type
Reverse Osmosis System Sediment Reduction Cartridge

Dimensions

Height
12 in
Filter Diameter
3 1/4 in
Diameter
3 1/4 in
Overall Height
12 in
Fits Chest Size
Replacement Filter Cartridges must be Used with Potable Water, Sanitary Quick Change (SQC) Encapsulated Media Cartridges Reduce Contact with Contaminants During Change-Outs, SQC Allows for Fast and Easy Cartridge Change-Out with No Need for a Filter Wrench

Description

Quick-Connect Water Filter, Compatible Product Type Reverse Osmosis System Sediment Reduction Cartridge, Reduces Arsenic, Barium, Cadmium, Chlorine Taste, Chromium, Copper, Fluoride, Objectionable Odors, Particulates, Radium, Selenium, Total Dissolved Solids, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 12 in, Service Life Not Applicable, Filter Media Polypropylene, Maximum Temperature 100 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.