Shop 3M
See all product information
Create Account
WaterFilterCartridge, 50micron, 0.1lpm
- Mfr # D-PPPL
- Zoro # G608851025
product price:Â
$
16.39
/ea
Sold in multiples of 50 for
$819.50
Key Features
Application
Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
Flow Rate
0.1 lpm
Series
Micro-Klean D Series
Standards
FDA CFR 21
Micron Rating
50 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-PPPL
- Zoro #
- G608851025
- UPC #
- -
- Country of Origin
- Japan
- Application
- Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
- Flow Rate
- 0.1 lpm
- Series
- Micro-Klean D Series
- Standards
- FDA CFR 21
- Micron Rating
- 50 micron
- Filter Media
- Polypropylene
- Filter Design
- String Wound
- Item
- Water Filter Cartridge
- Reduces
- Particulates
- Maximum Temperature
- 140 Degrees F
- Maximum Pressure
- 80 psid
- Cartridge Media
- Polypropylene
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Accessory Type
- Water Filter Cartridge
- Compatible Product Type
- Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
- Filter Type
- Utilizing Blanketed
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 0.1 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Polypropylene, Application Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.