Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, N95, 3M 5000 Series Series, Bayonet, White, PK10

  • Mfr # 5N11

  • Zoro # G2863542


product price: $21.99
/pk 10, $2.20/ea

Key Features

For Use With
3M(TM) Half and Full Respirators
Color Code
White
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
N95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5N11
Zoro #
G2863542
UPC #
50051138464641
Country of Origin
United States

Details

Item
Filter
For Use With
3M(TM) Half and Full Respirators
Color Code
White
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
N95
Typical Application
Assembly and Mechanical, Cleaning, Painting
Standards
NIOSH
Series
6000

Description

Filter, NIOSH Rating N95, White, Compatible with Brand and Series 3M 5000 Series, 3M 6000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.