Filter, D7000, White, Push to Connect, 3M(TM) Secure Click(TM) D8000 Series Cartridges
Mfr # D7P71
Zoro # G5775945
product price:Â $52.59
/pk 20, $2.63/eaKey Features
For Use With
3M(TM) Secure Click(TM) D8000 Series Cartridges
Color Code
White
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
P95
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D7P71
Zoro #
G5775945
UPC #
50051131278108
Country of Origin
United States
Details
Item
Filter
For Use With
3M(TM) Secure Click(TM) D8000 Series Cartridges
Color Code
White
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
P95
Typical Application
Assembly, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Standards
NIOSH
Series
D7000
Description
Filter, NIOSH Rating P95, White, Compatible with Brand and Series 3M Secure Click(TM) D8000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.