Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge, For Everpure Systems

  • Mfr # 5631605

  • Zoro # G0652486


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Type
Commercial Food Service Retrofit
Application
Food Service
For Use With
Everpure Commercial Foodservice Heads
Filter Diameter
3 3/8 in
Filter Reduces
Chlorine Taste, Cyst, Odor, Sediment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5631605
Zoro #
G0652486
UPC #
-
Country of Origin
Mexico

Dimensions

Filter Diameter
3 3/8 in
Outside Dia.
3-3/8"
Height
14 3/8 in
Diameter
3 3/8 in
Overall Height
14 3/8 in

Details

Item
Quick Connect Filter
Type
Commercial Food Service Retrofit
Application
Food Service
For Use With
Everpure Commercial Foodservice Heads
Filter Reduces
Chlorine Taste, Cyst, Odor, Sediment
Max. Temp.
100 Degrees F
Filter Flow Rate
1.5 gpm
Standards
NSF
Reduces
Sediment
Flow Rate
1.5 gpm
Microns
1
Max. Pressure
125 psi
Service Life
10,000 gal
Micron Rating
1 micron
Fits Brand
Everpure
Includes
Scale Stopper
Maximum Temperature
100 Degrees F
Filter Media
Polypropylene
Maximum Pressure
125 psi
Series
3M CFS
Features
Enhances Water Clarity for Visually Appealing Cold Beverages, Provides Consistent Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs

Description

Quick-Connect Water Filter, For Use With Everpure Commercial Foodservice Heads, Reduces Chlorine Odor, Chlorine Taste, Sediment, Micron Rating 1 micron, Flow Rate 1.5 gpm, Diameter 3 3/8 in, Overall Height 14 3/8 in, Service Life 10,000 gal, Filter Media Activated Carbon, Maximum Temperature 100 Degrees F, Application Coffee And Hot Tea Water Filtration, Cold Beverage Dispensers, Competitive Fit Applications, Food Services, Ice Machines, Standards NSF, Series 3M CFS 9000 Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.