Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge, For Everpure Systems

  • Mfr # 5631609

  • Zoro # G0775345


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Type
Commercial Food Service Retrofit
Application
Coffee and Hot Tea, Competitive Fit Applications, Ice
For Use With
9000 Series Retrofit Filter Cartridge
Outside Dia.
3-3/8"
Filter Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5631609
Zoro #
G0775345
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Dia.
3-3/8"
Height
14 3/8 in
Filter Diameter
3 3/8 in
Overall Height
14 3/8 in
Diameter
3 3/8 in

Details

Item
Quick Connect Filter
Type
Commercial Food Service Retrofit
Application
Coffee and Hot Tea, Competitive Fit Applications, Ice
For Use With
9000 Series Retrofit Filter Cartridge
Filter Flow Rate
1.5 gpm
Max. Temp.
100 Degrees F
Reduces
Cyst, Scale, Sediment
Service Life
9,000 gal
Filter Reduces
Chlorine Taste, Cyst, Odor, Sediment
Microns
0.5
Flow Rate
1.5 gpm
Fits Brand
Everpure
Micron Rating
0.5 micron
Max. Pressure
125 psi
Standards
NSF
Includes
Scale Inhibitor
Filter Media
Polypropylene
Maximum Temperature
100 Degrees F
Features
Enhances Water Clarity for Visually Appealing Beverages, Provides Consistent High Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs, Extra Layer of Equipment Protection from the Potentially Harmful Effects of Scale Build-Up
Series
3M CFS
Maximum Pressure
125 psi

Description

Quick-Connect Water Filter, For Use With 9000 Series Retrofit Filter Cartridge, Reduces Chlorine Odor, Chlorine Taste, Cyst, Scale Inhibition, Sediment, Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Diameter 3 3/8 in, Overall Height 14 3/8 in, Service Life 9,000 gal, Filter Media Activated Carbon, Polyphosphate, Maximum Temperature 100 Degrees F, Application Coffee And Hot Tea Water Filtration, Cold Beverage Dispensers, Competitive Fit Applications, Food Services, Ice Machines, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.