Filtration System, 1 mic, 19.75" H, PK2
- Mfr # SGP124BN-T
- Zoro # G216555759
product price:Â
$
264.99
/pk of 2, $132.50/ea
Sold in multiples of 4Â pks for
$1,059.96
Free Shipping & Returns
Key Features
Application
Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
Connection Size
3/8 in
Reduces
Calcium, Chlorine Taste, Magnesium, Objectionable Odors, Scale
Connection Type
NPT
Includes Valve
Valve Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGP124BN-T
- Zoro #
- G216555759
- UPC #
- 05900422038542
- Country of Origin
- Poland
Dimensions
- Connection Size
- 3/8 in
- Width
- 4 1/2 in
- Depth
- 4 1/2 in
- Overall Height
- 19 3/4 in
Details
- Application
- Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
- Reduces
- Calcium, Chlorine Taste, Magnesium, Objectionable Odors, Scale
- Connection Type
- NPT
- Includes Valve
- Valve Included
- Connection Gender
- Female
- Service Life
- 424 gal
- Flow Rate
- 1.9 lpm
- Micron Rating
- 1 micron
- Standards
- FDA CFR21, NSF, WQA
- Minimum Temperature
- 40 Degrees F
- Maximum Pressure
- 125 psi
- Minimum Pressure
- 25 psi
- Filter Media
- Carbon Block, Ion Exchange Resin
- Number of Filters Included
- 1
- Maximum Temperature
- 100 Degrees F
- Compatible Mfr. Model Number
- P124BN
- Number of Cartridges Required
- 1
- Compatible Filter Manufacturer Part Number
- P124BN
- Service Life - Months
- 6 mo
- Item
- Water Filtration System
Description
Water Filtration System, Reduces Calcium, Chlorine Taste, Magnesium, Objectionable Odors, Scale, Micron Rating 1 micron, Connection Size 3/8 in, Overall Height 19 3/4 in, Width 4 1/2 in, Service Life 424 gal, Includes Valve Valve Included, Flow Rate 1.9 lpm, Application Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality, Compatible Mfr. Model Number P124BN, Connection Gender Female, Connection Type NPT, Depth 4 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.