Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Filtration Ice Machine System, 4.5 gpm IA3-1

Ice Machine System, 4.5 gpm (Discontinued)

  • Mfr # IA3-1
  • Zoro # G0312715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA3-1
Zoro #
G0312715
UPC #
016145000270
Country of Origin
United States

Dimensions

Overall Height
18 3/16 in

Details

Item
Ice Machine Filter System
Cartridges Required
Mfr. No. CFS8112-S
Service Life
30,000 gal
With Gauge/Without Gauge
With Gauge
Color
White
Includes
Cartridges, 3/8 in Reducer Bushings, Mounting Brackets and Pressure Gauge
Number of Cartridges Required
3
Microns
1
Max. Pressure
125 psi
Sub-Category
Direct Connect Cartridge Filter Systems
Flow Rate
4.5 gpm
Connection
1/2 in NPT
Min. Pressure
25 psi
Housing Material
Polypropylene
Filter Media
Carbon Block

Description

Ice Machine Filter System, Overall Height 18 3/16 in, Service Life 30,000 gal, Flow Rate 4.5 gpm, Color White, Filter Media Carbon Block, Housing Material Polypropylene, Includes Cartridges, 3/8 in Reducer Bushings, Mounting Brackets and Pressure Gauge, Number of Cartridges Required 3, Standards -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.