Zoro Homepage

Filtration Panel, 125 psi

  • Mfr # 256-02-01

  • Zoro # G4659462


product price: $6,595.99
/ea
Free Shipping & Returns

Key Features

Includes
Carbon Monoxide Monitor, Adjustable Regulator and Gauge
Couplers
Industrial Interchange
Pressure
125 psi
For Use With
Air Filtration Panel
Number of Users
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-02-01
Zoro #
G4659462
UPC #
00051138721220
Country of Origin
United States

Dimensions

Size
1/4" NPT

Details

Item
Portable Filtration Panel
Includes
Carbon Monoxide Monitor, Adjustable Regulator and Gauge
Couplers
Industrial Interchange
Pressure
125 psi
For Use With
Air Filtration Panel
Number of Users
8
CFM
100

Description

Portable Filtration Panel, Includes Carbon Monoxide Monitor, Adjustable Regulator and Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.