Zoro Homepage

Quick Connect Filter, 1.5 gpm, 0.5 Micron

  • Mfr # 5615103

  • Zoro # G5355393


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Application
Ice machine
Flow Rate
1.5 gpm
For Use With
Ice Machine Water Filtration
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5615103
Zoro #
G5355393
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 in
Overall Height
16 3/4 in

Details

Application
Ice machine
Flow Rate
1.5 gpm
For Use With
Ice Machine Water Filtration
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
25,000 gal
Micron Rating
0.5 micron
Filter Reduces
Chlorine Taste, Cyst, Odor, Scale, Sediment
Standards
NSF 42, NSF 53
Reduces
Cyst, Scale, Sediment
Fits Brand
3M
Filter Flow Rate
1.5 gpm
Item
Quick Connect Filter
Series
3M High Flow
Filter Media
Polypropylene
Features
Prevent Equipment Wear and Can Help Extend the Life of Parts and Fittings, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs
Minimum Temperature
40 Degrees F
Compatible Mfr. Model Number
ICE120S
Minimum Pressure
25 psi
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi

Description

Quick-Connect Water Filter, For Use With Ice Machine Water Filtration, Reduces Chlorine Odor, Chlorine Taste, Cyst, Scale Inhibition, Sediment, Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Diameter 4 in, Overall Height 16 3/4 in, Service Life 9,000 gal, Filter Media Activated Carbon, Polyphosphate, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.