Zoro Homepage

Quick Connect Filter, 3.3 gpm, 0.2 Micron

  • Mfr # 5613405

  • Zoro # G7462463


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Application
Ice machine
Flow Rate
3.3 gpm
For Use With
Coffee and Hot Tea, Ice Machine Water Filtration
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5613405
Zoro #
G7462463
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 in
Overall Height
14 3/4 in

Details

Application
Ice machine
Flow Rate
3.3 gpm
For Use With
Coffee and Hot Tea, Ice Machine Water Filtration
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.2
Service Life
35,000 gal
Item
Quick Connect Filter
Filter Flow Rate
3.3 gpm
Filter Reduces
Bacteria, Chlorine Taste, Cyst, Odor, Scale, Sediment
Micron Rating
0.2 micron
Fits Brand
3M
Standards
NSF 42, NSF 53
Reduces
Bacteria, Cyst, Scale, Sediment
Filter Media
Carbon
Series
3M High Flow
Minimum Pressure
25 psi
Compatible Mfr. Model Number
ICE160S
Features
Bacteriostatic, Built-in Scale Inhibition can Help to Prevent the Potentially Harmful Effects of Scale Build-Up On Equipment, Integrated Membrane Pre-Activated Carbon Technology, Provides Consistent High Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench
Minimum Temperature
40 Degrees F
Shell Material
Carbon
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi

Description

Quick-Connect Water Filter, For Use With Coffee and Hot Tea, Ice Machine Water Filtration, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Cyst, Scale Inhibition, Sediment, Micron Rating Not Rated, Flow Rate 5 gpm, Diameter 5 in, Overall Height 14 3/4 in, Service Life Not Applicable, Filter Media Polypropylene, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.