Zoro Homepage

Quick Connect Filter, 3.3 gpm, 3 Micron

  • Mfr # 5613409

  • Zoro # G7630786


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Application
Ice machine
Flow Rate
3.3 gpm
For Use With
Coffee and Hot Tea, Ice Machine Water Filtration
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5613409
Zoro #
G7630786
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 1/2 in
Diameter
5 in

Details

Application
Ice machine
Flow Rate
3.3 gpm
For Use With
Coffee and Hot Tea, Ice Machine Water Filtration
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
3
Service Life
35,000 gal
Fits Brand
3M
Reduces
Scale, Sediment
Standards
FDA CFR-21, NSF
Filter Flow Rate
3.3 gpm
Item
Quick Connect Filter
Micron Rating
3 micron
Filter Reduces
Chlorine Taste, Odor, Scale, Sediment
Filter Media
Carbon
Series
3M High Flow
Minimum Temperature
40 Degrees F
Maximum Pressure
125 psi
Shell Material
Carbon
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
ICE165S
Features

Description

Quick-Connect Water Filter, For Use With Coffee and Hot Tea, Ice Machine Water Filtration, Reduces Chlorine Odor, Chlorine Taste, Scale Inhibition, Sediment, Micron Rating 3 micron, Flow Rate 3.3 gpm, Diameter 5 in, Overall Height 17 1/2 in, Service Life 35,000 gal, Filter Media Activated Carbon, Pleated Membrane, Polyphosphate, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.