Quick-ConnectFilter, 0.5gpm, 21/2inDia
- Mfr # CFS717-1
- Zoro # G916459609
product price:Â
$
49.39
/ea
Sold in multiples of 10 for
$493.90
Key Features
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
0.5 gpm
For Use With
Coffee, Hot Tea
Diameter
2 1/2 in
Overall Height
8 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFS717-1
- Zoro #
- G916459609
- UPC #
- 00051128896051
- Country of Origin
- Mexico
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- Flow Rate
- 0.5 gpm
- For Use With
- Coffee, Hot Tea
- Features
- Built-In Scale Inhibition can Help to Prevent the Potentially Harmful Effects of Scale Build-Up on Equipment, Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water
- Series
- 5560215
- Micron Rating
- 5 micron
- Reduces
- Chlorine Taste, Objectionable Odors, Scale, Sediment
- Standards
- FDA CFR-21
- Minimum Temperature
- 40 Degrees F
- Maximum Pressure
- 125 psi
- Minimum Pressure
- 25 psi
- Maximum Temperature
- 100 Degrees F
- Compatible Product Type
- Cold Beverages
- Compatible Mfr. Model Number
- Replacement Cartridges for Discontinued 8000 Series Systems
- Item
- Quick-Connect Water Filter
- Accessory Type
- Quick-Connect Water Filter
- Filter Media
- Granular Activated Carbon, Polyphosphate, Polypropylene
- Service Life
- 1,500 gal
- Service Life - Months
- 6 mo
Dimensions
- Diameter
- 2 1/2 in
- Overall Height
- 8 1/4 in
- Fits Chest Size
- Built-In Scale Inhibition can Help to Prevent the Potentially Harmful Effects of Scale Build-Up on Equipment, Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water
Description
Quick-Connect Water Filter, Compatible Product Type Coffee, Hot Tea, Reduces Chlorine Taste, Objectionable Odors, Scale, Sediment, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 2 1/2 in, Overall Height 8 1/4 in, Service Life 1,500 gal, Filter Media Granular Activated Carbon, Polyphosphate, Polypropylene, Maximum Temperature 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.