Quick-ConnectFilter, 1.7gpm, 31/4inDia
- Mfr # HF20-I
- Zoro # G816459457
product price:Â
$
106.99
/ea
Sold in multiples of 6 for
$641.94
Free Shipping & Returns
Key Features
Application
Coffee and Hot Tea, Cold Beverage, Ice, Ice Machine Water Filtration, Iced Tea Maker Water Filtration, Office Water, Vending, Water Filtration for Cold Beverage Dispensers, Water Filtration for Pets, Water Filtration for Refrigerator Dispensing and Ice Making
Features
Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
Reduces
Chlorine Taste, Objectionable Odors, Particulates
Overall Height
13 5/8 in
Series
5636428
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF20-I
- Zoro #
- G816459457
- UPC #
- 00638060357880
- Country of Origin
- United States
Dimensions
- Overall Height
- 13 5/8 in
- Diameter
- 3 1/4 in
- Fits Chest Size
- Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
Details
- Application
- Coffee and Hot Tea, Cold Beverage, Ice, Ice Machine Water Filtration, Iced Tea Maker Water Filtration, Office Water, Vending, Water Filtration for Cold Beverage Dispensers, Water Filtration for Pets, Water Filtration for Refrigerator Dispensing and Ice Making
- Features
- Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
- Reduces
- Chlorine Taste, Objectionable Odors, Particulates
- Series
- 5636428
- Micron Rating
- 0.2 micron
- Shell Material
- Carbon
- Filter Media
- Activated Carbon, Pleated Membrane, Prefilter Wrap
- Standards
- FDA CFR21, NSF 42, NSF 53
- Minimum Pressure
- 25 psi
- Minimum Temperature
- 40 Degrees F
- Compatible Filter Head Manufacturer Part Number
- 6213009
- Maximum Temperature
- 100 Degrees F
- Accessory Type
- Quick-Connect Water Filter
- Item
- Quick-Connect Water Filter
- Service Life
- 14,000 gal
- Flow Rate
- 1.7 gpm
- Compatible Mfr. Model Number
- BEV120-I
- Service Life - Months
- 6 mo
- Maximum Pressure
- 125 psi
- Compatible Product Type
- Cold Beverages, Ice Machines
Description
Quick-Connect Water Filter, Reduces Chlorine Taste, Objectionable Odors, Particulates, Micron Rating 0.2 micron, Flow Rate 1.7 gpm, Diameter 3 1/4 in, Overall Height 13 5/8 in, Service Life 14,000 gal, Filter Media Activated Carbon, Pleated Membrane, Prefilter Wrap, Maximum Temperature 100 Degrees F, Application Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.