Shop 3M FILTRATION
See all product information
Create Account
Quick-ConnectFilter, 1.7gpm, 31/8inDia
- Mfr # CFS8812ELX-S
- Zoro # G616459565
product price:Â
$
112.99
/ea
Sold in multiples of 4 for $451.96
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
1.7 gpm
For Use With
Chlorinated (Municipal) System, Non-Chlorinated (Well Water) System
Micron Rating
0.5 micron
Overall Height
17 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFS8812ELX-S
- Zoro #
- G616459565
- UPC #
- -
- Country of Origin
- United States
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- Flow Rate
- 1.7 gpm
- For Use With
- Chlorinated (Municipal) System, Non-Chlorinated (Well Water) System
- Micron Rating
- 0.5 micron
- Features
- Compatible Mfr. Model Number
- Replacement Cartridges for Discontinued 8000 Series Systems
- Series
- 5601107
- Reduces
- Chlorine Taste, Cyst, Objectionable Odors, Scale, Sediment
- Service Life - Months
- 6 mo
- Maximum Temperature
- 100 Degrees F
- Maximum Pressure
- 125 psi
- Accessory Type
- Quick-Connect Water Filter
- Minimum Temperature
- 40 Degrees F
- Service Life
- 14,000 gal
- Minimum Pressure
- 25 psi
- Compatible Product Type
- Ice and Coffee Makers
- Standards
- FDA CFR-21
- Filter Media
- Activated Carbon, Polyphosphate
- Item
- Quick-Connect Water Filter
Description
Quick-Connect Water Filter, For Use With Chlorinated (Municipal) System, Non-Chlorinated (Well Water) System, Reduces Chlorine Taste, Cyst, Objectionable Odors, Scale, Sediment, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 3 1/8 in, Overall Height 17 1/4 in, Service Life 14,000 gal, Filter Media Activated Carbon, Polyphosphate, Maximum Temperature 100 Degrees F