Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filter System, 1/2 In NPT, 5 gpm

  • Mfr # 5616403

  • Zoro # G5487921


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2 in NPT
For Use With
Ice Machines Over 1,450 lb.
Application
Bacteria, Ice Makers
Includes
Filter Cartridge (Mfr. No. HF90-S)
With Gauge/Without Gauge
With Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5616403
Zoro #
G5487921
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 5/8 in
Overall Width
8 in
Overall Depth
5 in
Depth
5 in
Height
23 5/8 in
Width
5 in
Connection Size
1/2 in

Details

Item
Water Filter System
Connection
1/2 in NPT
For Use With
Ice Machines Over 1,450 lb.
Application
Bacteria, Ice Makers
Includes
Filter Cartridge (Mfr. No. HF90-S)
With Gauge/Without Gauge
With Gauge
Sub-Category
Direct Connect Cartridge Filter Systems
Standards
NSF 42, NSF 53
Reduces
Bacteria, Chlorine Taste and Odor, Cyst, Sediment
Housing Material
Polypropylene
Max. Pressure
125 psi
Flow Rate
5 gpm
Filter Media
Carbon
Microns
0.2
Number of Cartridges Required
1
Service Life
54,000 gal
Min. Pressure
25 psi
Cartridges Required
Mfr. No. HF90-S
Max. Temp.
100 Degrees F
Color
White
Connection Type
NPT
Compatible Mfr. Model Number
HF90-S
Includes Valve
Yes
Micron Rating
0.2 micron
Minimum Temperature
40 Degrees F
Maximum Pressure
125 psi
Minimum Pressure
25 psi
Maximum Temperature
100 Degrees F
Connection Gender
Female
Includes Gauge
Yes

Description

Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Cyst, Sediment, Micron Rating 0.2 micron, Connection Size 1/2 in, Overall Height 23 5/8 in, Width 5 in, Service Life 54,000 gal, Includes Valve Valve Included, Flow Rate 5 gpm, Application Bacteria, Ice Machines, Color White, Compatible Mfr. Model Number HF90-S, Connection Gender Female, Connection Type NPT, Depth 5 in, Filter Media Activated Carbon, Pleated Membrane, Polyphosphate, Prefilter Wrap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.