Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filter System, 3/8In NPT, 2.1gpm

  • Mfr # 5616203

  • Zoro # G5355341


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Connection
3/8 in NPT
For Use With
Ice Machines up to 1,000 lbs.
Application
Ice Makers
Color
White
Filter Media
Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5616203
Zoro #
G5355341
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 7/8 in
Overall Depth
5 in
Overall Width
4 1/2 in
Height
14 7/8 in
Connection Size
3/8 in
Depth
5 1/8 in
Width
5 1/8 in

Details

Item
Water Filter System
Connection
3/8 in NPT
For Use With
Ice Machines up to 1,000 lbs.
Application
Ice Makers
Color
White
Filter Media
Carbon
Includes
Filter Cartridge (Mfr. No. HF40-S)
Number of Cartridges Required
1
Sub-Category
Direct Connect Cartridge Filter Systems
Service Life
25,000 gal
Flow Rate
2.5 gpm
Standards
NSF 42, NSF 53
Max. Temp.
100 Degrees F
Housing Material
Polypropylene
Min. Pressure
25 psi
Microns
0.2
Reduces
Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment
Cartridges Required
Mfr. No. HF40-S
Max. Pressure
125 psi
With Gauge/Without Gauge
With Gauge
Micron Rating
0.2 micron
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Connection Type
NPT
Compatible Mfr. Model Number
HF40-S
Connection Gender
Female
Includes Valve
Yes
Maximum Pressure
125 psi
Includes Gauge
Yes
Minimum Pressure
25 psi

Description

Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Cyst, Scale, Sediment, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 14 7/8 in, Width 5 1/8 in, Service Life 25,000 gal, Includes Valve Valve Included, Flow Rate 2.5 gpm, Application Ice Machines, Color White, Compatible Mfr. Model Number HF40-S, Connection Gender Female, Connection Type NPT, Depth 5 1/8 in, Filter Media Activated Carbon, Pleated Membrane, Polyphosphate, Prefilter Wrap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.