Filtrete 14 in. W X 20 in. H X 1 in. D 12 MERV Pleated Air Filter 1 pk

  • Mfr # 2005DC-6

  • Zoro # G805265168


product price:  $23.65
/ea
Sold in multiples of 4 for $94.60

Key Features

Nominal Filter Size
20x14x1
Performance Rating
MERV 12
Filters Out
Dust, Mold Spores, Pollen
Actual Filter Size
14 in x 20 in x 1 in
Nominal Height
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2005DC-6
Zoro #
G805265168
UPC #
51111020050
Country of Origin
United States

Dimensions

Nominal Filter Size
20x14x1
Actual Filter Size
14 in x 20 in x 1 in
Nominal Height
20 in
Nominal Width
14 in
Nominal Depth
1 in
Actual Height
14 in
Actual Width
20 in
Actual Depth
1 in.

Details

Performance Rating
MERV 12
Filters Out
Dust, Mold Spores, Pollen
Item
Pleated Air Filter
For Use With (Systems)
furnace, air conditioner or HVAC system
Filter Frame Color
Purple

Description

Your home should be your sanctuary, starting with the air you breathe. Filtrete Allergen, Bacteria & Virus Air Filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment. By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home's air quality.


  • • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
  • • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
  • • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 inch filters
  • • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
  • • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 inch home air filters for your furnace, air conditioner or HVAC system
  • • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.