Shop BESTAIR
See all product information
Create Account
4765947 16x25x5 . Pleated Air Filter- pack of 3
Mfr # 4765947
Zoro # G303755338
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x25x5
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4765947
- Zoro #
- G303755338
- UPC #
- 78757015226
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 16x25x5
- Nominal Height
- 25 in
- Nominal Width
- 16 in
- Nominal Depth
- 5 in
Details
- Item
- Pleated Air Filter
Description
If you are looking for Plumbing Equipment online, you have come to the right place! We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.
Features- 16 x 25 x 5 in. Pleated Air Filter
- Budget friendly prices and superior quality
- Choice for various types of equipment
- Reliable construction to meet requirements
- Durable and long lasting design
- Size: 16 x 25 x 5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.