
Filtrete 16 in. W X 20 in. H X 1 in. D Polypropylene 13 MERV Pleated Allergen Air Filter 1 pk
Mfr # EA00DC-6
Zoro # G605265276
product price: $31.69
/ea
Sold in multiples of 4 for $126.76
Key Features
Nominal Filter Size
20x16x1
Performance Rating
MERV 13
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EA00DC-6
Zoro #
G605265276
UPC #
51141901008
Country of Origin
United States
Dimensions
Nominal Filter Size
20x16x1
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
1 in
Details
Performance Rating
MERV 13
Item
Pleated Air Filter
Description
Your home should be your sanctuary, starting with the air you breathe. Filtrete Allergen, Bacteria & Virus Air Filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment. By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home's air quality.
- • #1 Recommended Brand (Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
- • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
- • For optimal performance of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1in. filters
- • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool -wasting energy
- • Attracts and captures microscopic particles such as smoke, cough and sneeze debris, bacteria and viruses--and large particles, including lint, household dust and pollen
- • Designed with exclusive Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.