Shop 3M
See all product information
Create Account
Filtrete 17-1/2 in. W X 23-1/2 in. H X 1 in. D 11 MERV Pleated Air Filter 1 pk
- Mfr # 9829DC-6
- Zoro # G605265351
product price:
$
17.89
/ea
Sold in multiples of 4 for
$71.56
Key Features
Performance Rating
MERV 11
Actual Filter Size
18 in x 24 in x 1 in
Nominal Height
23-1/2 in
Nominal Width
17-1/2 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9829DC-6
- Zoro #
- G605265351
- UPC #
- 51111548226
- Country of Origin
- Mexico
Dimensions
- Nominal Filter Size
- 23-1/2x17-1/2x1
- Actual Filter Size
- 18 in x 24 in x 1 in
- Nominal Height
- 23-1/2 in
- Nominal Width
- 17-1/2 in
- Nominal Depth
- 1 in
- Actual Height
- 18 in
- Actual Width
- 24 in
Details
- Performance Rating
- MERV 11
- Item
- Pleated Air Filter
Description
Opt for a Filtrete Pollen & Pet Dander OR Allergen Defense OR Allergen Defense Extra OR Allergen Reduction Air Filter to transform your central heating and cooling system into a whole-home air filtration operation. This no-nonsense filter helps capture varying sizes of particles, from the large lint, pollen, dust and pet dander to the microscopic smoke and smog.
- • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022) *
- • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it *
- • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters *
- • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you! *
- • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system *
- • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.