Filtrete 18 in. W X 24 in. H X 1 in. D 7 MERV Pleated Air Filter 1 pk
- Mfr # 321DC-6
- Zoro # G505265130
product price:
$
7.75
/ea
Sold in multiples of 4 for
$31.00
Key Features
Performance Rating
MERV 7
Nominal Height
24 in
Nominal Width
18 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321DC-6
- Zoro #
- G505265130
- UPC #
- 51131974982
- Country of Origin
- Netherlands
Dimensions
- Nominal Filter Size
- 24x18x1
- Nominal Height
- 24 in
- Nominal Width
- 18 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
You run a tight ship at home, from floor to ceiling - and everywhere in between. Unfortunately, ordinary home non-electrostatic air filters aren't super effective at capturing unwanted particles.GOOD NEWS: The unique design of the electrostatically charged Filtrete Pollen Air Filter attracts - and trap - more particles from your air through your heating and cooling system, making quality control a breeze. With each cycle through the filter, your indoor air becomes a little bit cleaner.
- • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
- • The higher the MPR, the more microparticles - such as pollen, pet dander and smoke - your filter will capture from the air passing through it
- • CHANGE FILTER AT LEAST EVERY 90 DAYS for optimal performance of your heating & cooling system or HVAC system
- • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool -- wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
- • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. air filters for your furnace, air conditioner or HVAC system
- • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.