Shop 3M
See all product information
Create Account
Filtrete Allergen Defense 14 in. W X 25 in. H X 1 in. D 11 MERV Pleated Air Filter 1 pk
- Mfr # 9804DC-6
- Zoro # G205265133
product price:
$
15.19
/ea
Sold in multiples of 4 for
$60.76
Key Features
Nominal Filter Size
25x14x1
Performance Rating
MERV 11
Filters Out
Mold Spores, Smoke, Allergens, Dust, Smog, Pollen
Actual Filter Size
14 in x 25 in x 1 in
Nominal Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9804DC-6
- Zoro #
- G205265133
- UPC #
- 51111098042
- Country of Origin
- United States
- Performance Rating
- MERV 11
- Filters Out
- Mold Spores, Smoke, Allergens, Dust, Smog, Pollen
- Item
- Pleated Air Filter
- Filter Frame Color
- Red
Dimensions
- Nominal Filter Size
- 25x14x1
- Actual Filter Size
- 14 in x 25 in x 1 in
- Nominal Height
- 25 in
- Nominal Width
- 14 in
- Nominal Depth
- 1 in
- Actual Height
- 14 in
- Actual Width
- 25 in
Description
Opt for a Filtrete Allergen Defense Air Filter to transform your central heating and cooling system into a whole home air filtration operation. This no nonsense filter helps capture varying sizes of particles, from the large (lint, pollen, dust and pet dander) to the microscopic (smoke and smog). *
- • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
- • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
- • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters
- • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
- • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system
- • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.