Zoro Homepage

Finesse-it Buffing Pad 09358, 5in Red/Wh, PK200

  • Mfr # 09358

  • Zoro # G6133598


product price: $1,586.99
/pk 200, $7.93/ea
Free Shipping & Returns

Key Features

Material
Felt
Diameter
5 in
Application
Buffing & Polishing, Compounding, Cured Paint, Fine finish, Finishing, Fresh Paint Finishes, Gloss restoration, Hardest Paint Finishes, High cut rate, Machine application, Oxidation Removal, Paint, Paint Defect Removal, Paint Finish Solution, Paint Finishing & Detailing, Polishing, Refining Scratches, Repairing Large Area Paint Defects, Repairing Small Area Defects, Repairing Small Area Paint Defects, Sand Scratch Removal, Scratch Removal
Max. RPM
12000 RPM
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09358
Zoro #
G6133598
UPC #
03134375382861
Country of Origin
France

Dimensions

Diameter
5 in

Details

Item
Finesse-it Bffng Pad 09358,5",PK200
Material
Felt
Application
Buffing & Polishing, Compounding, Cured Paint, Fine finish, Finishing, Fresh Paint Finishes, Gloss restoration, Hardest Paint Finishes, High cut rate, Machine application, Oxidation Removal, Paint, Paint Defect Removal, Paint Finish Solution, Paint Finishing & Detailing, Polishing, Refining Scratches, Repairing Large Area Paint Defects, Repairing Small Area Defects, Repairing Small Area Paint Defects, Sand Scratch Removal, Scratch Removal
Max. RPM
12000 RPM
Color
White
Attachment Type
Hook & Loop
Sanding Surface
Clear Coat
Face Style
Smooth
Number of Sides
1
Shape
Round

Description

Finesse-it Bffng Pad 09358,5",Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.