Finesse-it Roloc Sanding Pad 13442, 1-1/, PK100
Mfr # 13442
Zoro # G6133738
product price: $734.99
/pk 100, $7.35/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4 in
Thickness
0.31 in
Max. RPM
6000 RPM
Color
Black
Type
Backup Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13442
Zoro #
G6133738
UPC #
00051144134427
Country of Origin
United States
Dimensions
Diameter
1-1/4 in
Thickness
0.31 in
Details
Item
Finesse-it Roloc Sanding Pad 13442,PK100
Max. RPM
6000 RPM
Color
Black
Type
Backup Pad
Attachment Type
Pressure Sensitive Adhesive
Front Color
Black
Density
Medium
Description
Finesse-it Roloc Sanding Pad 13442,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.