
Finesse-it Roloc Sanding Pad TR 28768, 7/8 in, 20/pk
Mfr # 28768
Zoro # G5139738
product price: $87.15
/pk 20, $4.36/ea
Free Shipping & Returns
Key Features
Color
Blue
Disc Dia.
7/8 in
Max. RPM
12000 RPM
Thickness
0.31 in
Attachment Type
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28768
Zoro #
G5139738
UPC #
00051141287683
Country of Origin
United States
Dimensions
Disc Dia.
7/8 in
Thickness
0.31 in
Details
Item
Finesse-it Rlc Snding Pd TR 28768,7,PK20
Color
Blue
Max. RPM
12000 RPM
Attachment Type
TR
Density
Medium
Type
Regular
Front Color
Blue
Description
Finesse-it Rlc Snding Pd TR 28768,7,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.