
Finish Abrasive Disc, 3 in Dia, Aluminum Oxide, P1200 Grit, Closed Coat Type
Mfr # 260L
Zoro # G202582653
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
Key Features
Disc Diameter
3 in
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Closed Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260L
Zoro #
G202582653
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Details
Item
Finish Abrasive Disc
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Closed Coat
Color
Purple
Backing Material
Polyester Film
Disc Attachment Type
Hook & Loop
Application
Repairing Large Area Paint Defects
Sanding Type
Dry
Type
Disc
Sanding Surface
Paint
Sanding Method
Machine
Description
Finish Abrasive Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.