Zoro Homepage

Finish Line Knifeless Tape, Green, PK20

  • Mfr # 28801

  • Zoro # G7648118


product price: $573.99
/pk 20, $28.70/ea
Free Shipping & Returns

Key Features

Tape Color Family
Green
Duct Tape Length
50m
Duct Tape Width
3.5mm
Color
Green
Number of Adhesive Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28801
Zoro #
G7648118
UPC #
00076308882280
Country of Origin
Italy

Dimensions

Duct Tape Length
50m
Duct Tape Width
3.5mm

Details

Item
Finish Line Knifeless Tape
Tape Color Family
Green
Color
Green
Number of Adhesive Sides
1

Description

Finish Line Knifeless Tape, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.