Zoro Homepage

Finishing Film Abrasive Disc, 6", P800Grit

  • Mfr # PN00970

  • Zoro # G8658700


product price: $1.89
/ea
Sold in multiples of 400 for $756.00

Key Features

Grit
P800
Abrasive Material
Aluminum Oxide
Diameter
6 in
Attachment Type
Hook & Loop
Application
Paint Defect Removal, Clear Coat Blending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN00970
Zoro #
G8658700
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6 in

Details

Item
Finishing Film Abrasive Disc
Grit
P800
Abrasive Material
Aluminum Oxide
Attachment Type
Hook & Loop
Application
Paint Defect Removal, Clear Coat Blending
Sanding Surface
Paint, Clear Coat
Wet or Dry
Dry
Coat Type
Closed Coat
Sanding Method
Hand, Machine

Description

Finishing Film Abrasive Disc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.