Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finishing Film Abrasive Disc, 6", Purple

  • Mfr # 51157

  • Zoro # G8658682


product price: $0.89
/ea
Sold in multiples of 200 for $178.00

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
210U
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51157
Zoro #
G8658682
UPC #
4046719780600
Country of Origin
United States

Dimensions

Disc Diameter
5"

Details

Item
Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
210U
Abrasive Type
Coated
Abrasive Grit
P240
Color
Yellow, Gold
Back Mounting Type
Hook and Loop

Description

Finishing Film Abrasive Disc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.