Finishing Film Abrasive Disc, Aluminum Oxide, 1500 Grit, Coated Type, 260L
Mfr # 7100215946
Zoro # G215316887
product price:Â $112.99
/pk 50, $2.26/ea
Sold in multiples of 4 for $451.96
Free Shipping & Returns
Key Features
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
1500
Abrasive Type
Coated
Resistance Properties
Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100215946
Zoro #
G215316887
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
1500
Abrasive Type
Coated
Resistance Properties
Dust
Series
260L
Item
Finishing Film Abrasive Disc
Color
Purple
Backing Material
Film
Coating Coverage
Open
Backing Weight
F
Number of Vacuum Holes
6
Description
Finishing Film Abrasive Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.